Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2 90 LT Connector
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$621.35
Each
Oz-Gedney Type 4Q Liquid Tight 45 Deg Connector, Size: 3/4 In, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, Nema Rating: Nema 4, 1-1/2 In Width, Dimension A: 2-1/4 In, 9/16 In T
$2,500.21
Per 100
Oz-Gedney Type 4Q Liquid Tight 90 Deg Connector, Size: 3/8 In (1/2 Ko) In, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, Nema Rating: Nema 4, 1-1/8 In Width, Dimension A: 1-9/16
$1,611.03
Connector, Squeeze, Zinc Die Cast, Insulated Throat, Trade Size 1/2 Inch
$320.74
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.875-1.000", Non-Armoured and Tray Cable, Non-Armoured, Aluminum, General Purpose, 1-1/2" NPT
$61.77
1" Flex Conn.Steel W/Insul Throat Usa
$410.00
Conduit Connector, Size: 3/8 In, Connection: Armored Cable X Flexible Metal Conduit, Conductor Range: 0.34 - 0.63 In, Material: Malleable Iron, Finish: Zinc Electroplate, Length: 0.97 In, Width: 1-3/4 In, Thread Length: 0.47 In, Knockout Si
$8.74
Connector, Squeeze, Malleable Iron, Insulated Throat, Trade Size 2 Inch
$6,548.44
1 Mogul Bub Fitting
$490.11
2 Form 8 LB Fitting
$357.89
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 3.83 Inch Height Size; Rigid Conduit Used On; 2 Inch Hub Size; Screw Installation; LB Configuration; 2 Hub(S)
2 Form 8 T Fitting
$407.00
3/4 M/F Sealing Fitting
$163.59
Intersystem Bonding Termination Bar, 4 In Overall Length, 2.01 In Overall Width, 1.41 In Overall Height
$41.67
Connector, Squeeze, Malleable Iron, Trade Size 2 1/2 Inch
$3,878.33
Insulated Throat, Push-Emt Connectors
$111.59
Stainless Steel 316 Flex Male Straight Connector 3/4"
$42.76
Per Foot
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Aluminum, 1/2"
$1,715.77
The Tork C515M 15-Minute Spring-Wound In-Wall Twist Timer With A Commercial-Style Metal Faceplate Is Designed to Control A Variety Of Indoor Appliances, Motors and Lights. Automate Factories, Offices or Other Buildings to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For SPDT Switch Type On Indoor Loads Such As Ventilation Fans, Lighting, Hvac Systems, Motors, Pumps or Air Compressors.
$58.42
20
Popularity
Default